X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M40035CDSE "Santa Barbara Vivex" Outdoor Entrance Wall Light

Item: M40035CDSE
Finish: Sienna
Online Availability: Available for immediate shipment

List Price: $525.00

Price: $350.18



Details and Dimensions

Height 20"
Width 11"
Backplate Dimension 7'' x 17''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 12 lbs