X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M40032CDSE "Santa Barbara Vivex" Post Light

Item: M40032CDSE
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15"
Width 11"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seedy
Suitable Installation Wet
Weight 9 lbs