X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39898BCPS "Glimmer" Linear Pendant

Item: M39898BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 32"
Length 12"
Number of Bulbs 10
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Crystal Yes
Crystal Type Beveled Beads
Suitable Installation Dry
Voltage 120V
Weight 19 lbs
Features The Clear Beveled Crystal Beads Are Installed By Hand