X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39897BCPS "Glimmer" Entrance / Foyer Pendant

Item: M39897BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment

List Price: $1,437.00

Price: $958.48



Details and Dimensions

Height 7"
Width 27-1/2"
Overall Height 48"
Number of Bulbs 16
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 640 W
Crystal Yes
Crystal Type Beveled Beads
Downrod Quantity 6
Downrod Length (2) 6'' And (6) 12''
Suitable Installation Dry
Voltage 120V
Weight 34 lbs
Features The Clear Beveled Crystal Beads Are Installed By Hand