X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39895BCPS "Glimmer" Entrance / Foyer Pendant

Item: M39895BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment

List Price: $672.00

Price: $428.21



Details and Dimensions

Height 6"
Width 15-3/4"
Overall Height 47"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Crystal Yes
Crystal Type Beveled Beads
Downrod Quantity 4
Downrod Length (1) 6'' And (3) 12''
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Features The Clear Beveled Crystal Beads Are Installed By Hand