X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3426WGOB "Carriage House" Post Light

Item: M3426WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $150.00

Price: $100.80



Details and Dimensions

Height 19-1/2"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Water
Suitable Installation Wet
Weight 6 lbs