X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24159BCGS "Arabesque" Entrance / Foyer Pendant

Item: M24159BCGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $3,285.00

Price: $2,191.10



Details and Dimensions

Height 30"
Width 30"
Overall Height 74"
Number of Bulbs 13
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 520 W
Glass Type Beveled Crystal
Crystal Yes
Suitable Installation Dry
Weight 22 lbs
Lamp Type G9