X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Maxim M2684WSOI "Malaga" Mid Sized Chandelier

Item: M2684WSOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/4"
Width 26"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V