Maxim M2658MRPE "Pacific" Large Foyer Chandelier
| Item: | M2658MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.96 (Pricing is for Pewter)
Details and Dimensions
| Height | 26-3/4" |
| Width | 30-1/2" |
| Diameter | 30-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 23 lbs |
| Voltage | 120V |


