X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M25117SWBZ "Hi-Bay" Down Light Pendant

Item: M25117SWBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17"
Width 17-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin White
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 14 lbs