X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M25116SWBZ "Hi-Bay" Down Light Pendant

Item: M25116SWBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $465.00

Price: $310.16 (Pricing is for Bronze)



Details and Dimensions

Height 23-1/2"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin White
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 10 lbs