X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M25113CLBZ "Hi-Bay" Down Light Pendant

Item: M25113CLBZ
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 16"
Overall Height 87"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 6 lbs