X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12203FIOI "Manor" Mini Chandelier

Item: M12203FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $327.00

Price: $218.11 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 20-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Suitable Installation Dry
Weight 13 lbs
Voltage 120V