Maxim M11415WSMC "Savannah" Up Light Pendant
| Item: | M11415WSMC |
| Finish: | Molacca Crackle |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.17
Details and Dimensions
| Height | 31" |
| Width | 24-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Satin |
| Shade Material | Glass |


