Maxim M11412WSMC "Savannah" Mini Chandelier
| Item: | M11412WSMC |
| Finish: | Molacca Crackle |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 19" |
| Diameter | 19" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Satin |
| Shade Material | Glass |
| Voltage | 120V |


