X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11234SVOI "Symphony" Mini Chandelier

Item: M11234SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft Vanilla
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V