X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11233SVOI "Symphony" 4 or more Bulb Bathroom Light

Item: M11233SVOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 37"
Extension From Wall 10"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Dimmable Yes
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 10 lbs
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 4600