X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M11231SVOI "Symphony" 2 Bulb Bathroom Light

Item: M11231SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 18"
Extension From Wall 10"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Wet
Voltage 120V