Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Maxim
>
M11054SVOI
Maxim M11054SVOI "Soho" Large Foyer Chandelier
| Item: | M11054SVOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $440.22 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 31" |
| Width | 30" |
| Diameter | 30" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Soft Vanilla |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 24 lbs |
| Voltage | 120V |
| Product Specifications |


