X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1036RP "Crown Hill" Outdoor Hanging Lantern

Item: M1036RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $101.70

Price: $67.83 (Pricing is for Rust Patina)



Details and Dimensions

Height 16"
Width 8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V