X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1035RP "Crown Hill" Post Light

Item: M1035RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21"
Width 8"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Weight 6 lbs