X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1033RP "Crown Hill" Outdoor Entrance Wall Light

Item: M1033RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $104.70

Price: $69.83 (Pricing is for Rust Patina)




Details and Dimensions

Height 23-1/2"
Width 8"
Extension From Wall 10"
Backplate Dimension 4-1/2'' x 7''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 7 lbs