X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1032RP "Crown Hill" Outdoor Entrance Wall Light

Item: M1032RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $80.70

Price: $53.83 (Pricing is for Rust Patina)




Details and Dimensions

Height 19"
Width 6-1/2"
Extension From Wall 8"
Backplate Dimension 4-1/4'' x 6-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 4 lbs