X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1027EB "Westlake ES" Outdoor Ceiling Mounted Light

Item: M1027EB
Finish: Empire Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V