Maxim M1027BK "Westlake ES" Outdoor Ceiling Mounted Light
| Item: | M1027BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.52 (Pricing is for Black)
Details and Dimensions
| Height | 8-1/2" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


