X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10214FTSN "Corona" 4 or more Bulb Bathroom Light

Item: M10214FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 26-1/4"
Extension From Wall 6"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs