Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M10214FTPC "Corona" 4 or more Bulb Bathroom Light

Item: M10214FTPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.00

Price: $128.06 (Pricing is for Polished Chrome)

Details and Dimensions

Height 9"
Width 26-1/4"
Extension From Wall 6"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs