X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10213FTSN "Corona" 3 Bulb Bathroom Light

Item: M10213FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 19-1/4"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs