X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10212FTPC "Corona" 2 Bulb Bathroom Light

Item: M10212FTPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 12"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs