X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M10211FTSN "Corona" 1 Bulb Wall Sconce

Item: M10211FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 4-1/2"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 2 lbs