X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1017WT "Crown Hill" Outdoor Ceiling Mounted Light

Item: M1017WT
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/2"
Width 11"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V