Maxim M1014BK "Madrona" Outdoor Entrance Wall Light
| Item: | M1014BK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.82 (Pricing is for Black)
Details and Dimensions
| Height | 20-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 10" |
| Backplate Dimension | 4-1/2'' x 4-1/2'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


