Maxim M1013BK "Madrona" Post Light
| Item: | M1013BK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $38.52 (Pricing is for Black)
Details and Dimensions
| Height | 17" |
| Width | 8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Weight | 3 lbs |
| Product Specifications |


