X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M89943BRZ "CounterMax" Under Cabinet Light

Item: M89943BRZ
Finish: Anodized Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 0-5/9"
Width 24"
Length 3"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Glass Type Clear
Suitable Installation Dry
Weight 3-2/7 lbs