X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M89942BRZ "CounterMax" Under Cabinet Light

Item: M89942BRZ
Finish: Anodized Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Number of Bulbs 6
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Glass Type Clear
Suitable Installation Dry
Weight 2-1/5 lbs