Maxim M86051HOBU "Coldwater" Outdoor Entrance Wall Light
| Item: | M86051HOBU |
| Finish: | Burnished |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $121.50
Details and Dimensions
| Height | 11" |
| Width | 9" |
| Extension From Wall | 6" |
| Backplate Dimension | 8'' W x 11'' H |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Honey |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 4 lbs |


