Maxim M86050HOBU "Coldwater" Outdoor Entrance Wall Light
| Item: | M86050HOBU |
| Finish: | Burnished |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $80.10
Details and Dimensions
| Height | 7-1/2" |
| Width | 6" |
| Extension From Wall | 6" |
| Backplate Dimension | 5'' W x 7-1/4'' H |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Honey |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Weight | 2 lbs |


