X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M86034MOSE "Santa Barbara" Outdoor Entrance Wall Light

Item: M86034MOSE
Finish: Sienna
Online Availability: Available for immediate shipment

List Price: $258.00

Price: $172.09



Details and Dimensions

Height 16"
Width 9"
Extension From Wall 11"
Backplate Dimension 6'' W x 14'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Mocha
Eco-Friendly Energy Efficient
Title 24
Energy Star
Suitable Installation Wet
Construction Die Cast Aluminum
Weight 7 lbs