X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53811BK "CounterMax" Transformer / Accessory

Item: M53811BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 3"
Length 2"
Bulb(s) Included No
Suitable Installation Dry