Maxim M53473 "StarStrand" Under Cabinet Light
| Item: | M53473 |
| Finish: | N/A |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.17
Details and Dimensions
| Height | 2" |
| Width | 0-1/2" |
| Length | 120" |
| Number of Bulbs | 180 |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 0.195 W |
| Suitable Installation | Damp |


