Maxim M53462 "StarStrand" Transformer / Accessory
| Item: | M53462 |
| Finish: | N/A |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $13.50
Details and Dimensions
| Height | 0-1/4" |
| Width | 1-1/6" |
| Length | 2" |
| Bulb(s) Included | No |
| Suitable Installation | Dry |


