X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39888BCPS "Glimmer" Large Foyer Chandelier

Item: M39888BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $5,397.00

Price: $3,599.80 (Pricing is for Plated Silver)



Details and Dimensions

Height 42"
Width 39-1/2"
Diameter 39-1/2"
Number Of Tiers 1
Number of Bulbs 18
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 720 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 44 lbs
Voltage 120V