X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39887BCBZ "Glimmer" Mid Sized Chandelier

Item: M39887BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 480 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 32 lbs
Voltage 120V