X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39886BCPS "Glimmer" Mini Chandelier

Item: M39886BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 14-1/2 lbs
Voltage 120V