X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39884BCBZ "Glimmer" Down Light Pendant

Item: M39884BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 49"
Width 10-1/2"
Number of Bulbs 12
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 21 lbs