X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39882BCPS "Glimmer" Mini Pendant

Item: M39882BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 6"
Diameter 6"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3-1/9 lbs