X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39882BCBZ "Glimmer" Mini Pendant

Item: M39882BCBZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $252.00

Price: $168.08 (Pricing is for Bronze)



Details and Dimensions

Height 11"
Width 6"
Diameter 6"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3-1/9 lbs