X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39880BCBZ "Glimmer" Linear Pendant

Item: M39880BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 34"
Length 14"
Number of Bulbs 10
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 21-1/5 lbs