X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39879BCPS "Glimmer" Entrance / Foyer Pendant

Item: M39879BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12"
Width 24"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 23 lbs