X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39876BCBZ "Glimmer" Flush Mount Ceiling Light

Item: M39876BCBZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 18"
Diameter 18"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 11-1/2 lbs